Shop All Bathtub and Shower Faucet Combo
Kingston Brass
KB86500DL Single-Handle Tub and Shower Faucet, Matte Black
Mfr # KB86500DL
Zoro # G502835497
product price: $383.47
/ea
Free Shipping & Returns
$383.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Matte Black
- Width 7
- Length 7.13
- Height 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB86500DL
- Zoro # G502835497
- UPC # 663370862311
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 7 |
Length | 7.13 |
Height | 7.5 |
Details
Material | Brass |
Color | Matte Black |
Weight | 7.13 |
Finish | Matte Black |
Features | Heavy duty brass construction, Duraseal washerless cartridge, Equipped with screwdriver stops for easy maintenance, 1/2" NPT inlet connection, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Diverter included on trim plate, Pressure balanced valve for safety and prevention of spikes in water temperature, Single-handle lever meets ADA guidelines |
Includes | Faucet;Mounting Hardware |
Description
Dive into modern design with the sleek and cylindrical styling of this tub and shower faucet. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium matte black finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Flex Tube Diaphragm Kit, 0.25 GPF (EBV1025A)
- PARKER Run Tee Swivel, Brass, Silver (W171PLP-6-4)
- ZORO SELECT 3/8" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40, Max. Pressure: 1486 psi (T6BNC05)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing CULLIGAN-IC-100-D CULLIGAN-IC-100-D Inline Refrigerator Water Filter (CULLIGAN-IC-100-D)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB638)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB142)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB5538YL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB662AX)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB538LTO)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB86580CML)
- KIBI Circular Floor Mount Tub Filler With Hand Shower - Brushed Gold (KTF301BG)
- Kingston Brass Bathtub and Shower Faucet Combo