Shop All Centerset Bathroom Faucets
Kingston Brass
KB8621FL 4" Centerset Bathroom Faucet, Polished Chrome
Mfr # KB8621FL
Zoro # G3057427
$61.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 4.05
- Height 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KB8621FL
- Zoro # G3057427
- UPC # 663370001277
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Height | 2.75 |
Width | 4.25 |
Length | 6.38 |
Item Length (Inch) | 6.38 |
Item Width (Inch) | 4.25 |
Item Height (Inch) | 2.75 |
Description
Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Royale 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Adjustable Fill Valve Kit, Replacement (GP1083167)
- ZSI Cush-A-Block, Support, w/36" Channel (CBN36BR-PG)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union -, 12mm Tube Size, Black (ZUSA-TF-PTC-137)
- MOEN Handheld Shower Hose Matte Black (155748BL)
- KINGSTON BRASS Heritage, 4" Centerset Bathroom Faucet, Antique Brass (KB1603PL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB521LP)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB602B)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (GKB542LP)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB181LP)
- KINGSTON BRASS KS8661EL Elinvar 4" Centerset Bathroom Faucet W/ Brass Pop-Up, Chrome (KS8661EL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Oil Rubbed Bronze (GKB605PL)
- Kingston Brass Bathroom Sink Faucets & Accessories