Shop All Centerset Bathroom Faucets
Kingston Brass
KB8612EFL 4" Centerset Bathroom Faucet, Polished Brass
Mfr # KB8612EFL
Zoro # G3056438
product price: $162.47
/ea
Free Shipping & Returns
$162.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 4.48
- Features High Quality Brass, Zinc Alloy, and ABS Construction, Durable Washerless Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, 3-1/2" Spout Clearance, 3-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish, Designed for Long Lasting Durability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB8612EFL
- Zoro # G3056438
- UPC # 663370489990
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Width | 5 |
Height | 3.75 |
Length | 6.13 |
Item Length (Inch) | 6.13 |
Item Height (Inch) | 3.75 |
Item Width (Inch) | 5 |
Description
The innovative, sleek design of this faucet will enhance contemporary decor Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Centurion 4-inch centerset bathroom faucet with retail pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Upgrade your contemporary home into a place of elite sophistication with this faucet. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANZZI Mezzo Slumber Wisp Vessel Sink with Harmony Brushed Nickel Faucet (LSAZ054-095B)
- PARKER Cap, Brass, Tube, 3/8 In., 5/8-18, PK10 (640F-6)
- BLACK SWAN Closet Bend Spacers (Styrofoam) 4" (17130)
- SANI-LAV Sensor Faucet, AC Powered (ES2RL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB2621YL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (GKB161LP)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (GKB7648PX)
- KINGSTON BRASS KB8605 4" Centerset Bathroom Faucet, Oil Rubbed Bronze (KB8605)
- KINGSTON BRASS KS8668ZX Millennium 4" Centerset Bathroom Faucet W/ Brass Pop-Up, Nickl (KS8668ZX)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB512B)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB542B)
- Kingston Brass Centerset Bathroom Faucets