Shop All Centerset Bathroom Faucets
Kingston Brass
KB8612DKL 4" Centerset Bathroom Faucet, Polished Brass
Mfr # KB8612DKL
Zoro # G3064530
product price: $162.47
/ea
Free Shipping & Returns
$162.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 4.48
- Features High quality brass, zinc alloy and ABS construction, Duraseal washerless cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 3-1/4" spout clearance, 3-5/8" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB8612DKL
- Zoro # G3064530
- UPC # 663370492457
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Height | 3.75 |
Width | 5 |
Length | 6.13 |
Item Height (Inch) | 3.75 |
Item Length (Inch) | 6.13 |
Item Width (Inch) | 5 |
Description
This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Kaiser 4-inch centerset bathroom faucet with retail pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Furnish your home surrounding with the modern flair of this fixture. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO Larsen Supply 03-1101 1.5 in. Chrome Plated Junior Duo Sink Strainer (662245)
- ANVIL 2" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 150 (0310017207)
- BRADLEY Wastebasket, Rectangular, 6-1/2 gal, Silver (357-000000)
- M-D Pipe Wrap Foam/Foil 1/8X2X15 (02378)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB181LP)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (GKB542B)
- KINGSTON BRASS Naples, 4" Centerset Bathroom Faucet, Chrome/Polished Brass (KB2624B)
- KINGSTON BRASS KS3608PX 4" Centerset Bathroom Faucet, Brushed Nickel (KS3608PX)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB4641DX)
- KINGSTON BRASS KS8641HX 4" Centerset Bathroom Faucet, Polished Chrome (KS8641HX)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (GKB7648PX)
- Kingston Brass Bathroom Sink Faucets & Accessories