Shop All Centerset Bathroom Faucets
Kingston Brass
KB8611NFL 4" Centerset Bathroom Faucet, Polished Chrome
Mfr # KB8611NFL
Zoro # G3063937
product price: $64.97
/ea
$64.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 4.48
- Color Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB8611NFL
- Zoro # G3063937
- UPC # 663370133503
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Height | 3.75 |
Width | 5 |
Length | 6.13 |
Item Height (Inch) | 3.75 |
Item Length (Inch) | 6.13 |
Item Width (Inch) | 5 |
Description
The refinement of simplicity within this faucets subtle curvature elevates all bathroom designs. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The NuWave French 4-inch centerset bathroom faucet with retail pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. This faucet is an exemplary incarnation of France awaiting to beautify your home. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Trip Lever (9167-L-BL)
- ZORO SELECT 3/4 in Ball Valve, Stainless Steel, FNPT, Inline (06Q201N04034)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, DIN, NEMA Rating: 4/4X (S711YF02N9DG1)
- ZORO SELECT 1" MNPT x 5 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BNF21)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB521LP)
- KINGSTON BRASS KS4641CML 4" Centerset Bathroom Faucet, Polished Chrome (KS4641CML)
- KINGSTON BRASS KS7102WLL 4" Centerset Bathroom Faucet, Polished Brass (KS7102WLL)
- KINGSTON BRASS Restoration, 4" Centerset Bathroom Faucet, Chrome (KB5611PL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB511LP)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (GKB542)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Oil Rubbed Bronze, Weight: 2.9 (L-7240-ORB)
- Kingston Brass Bathroom Sink Faucets & Accessories