Shop All Bar Sink Faucets
Kingston Brass
KB849DPLAC Paris Bar Faucet, Antique Copper
Mfr # KB849DPLAC
Zoro # G3092600
Free Shipping & Returns
$84.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Height 11.56
- Color Antique Copper
- Length 10.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KB849DPLAC
- Zoro # G3092600
- UPC # 663370677328
- Country of Origin Taiwan, Province of China
- Category Bar Sink Faucets
Dimensions
Height | 11.56 |
Length | 10.13 |
Width | 4.75 |
Item Length (Inch) | 10.13 |
Item Width (Inch) | 4.75 |
Item Height (Inch) | 11.56 |
Description
Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect HVAC Fitting, Brass (PZKPR-C6 3/8" COUPLING)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Open, 1/4 in Pipe Size (8262H138)
- ZORO SELECT Neoprene Tubing, 3/8 in ID, 100 Ft (1506-375625-100)
- IDEAL TRIDON 34x134 SS Clamp (670040020053)
- KINGSTON BRASS Bar Faucet, Polished Brass (KS2492BL)
- KINGSTON BRASS KS212SB Two-Handle Wall Mount Bar Faucet, Brushed Brass (KS212SB)
- KINGSTON BRASS KB8492NDL NuvoFusion 4" Centerset Bar Faucet, Polished Brass (KB8492NDL)
- KINGSTON BRASS KS212AB Two-Handle Wall Mount Bar Faucet, Antique Brass (KS212AB)
- KINGSTON BRASS Two Handle, 4" Centerset Bar Faucet, Chrome (KB2491YL)
- KINGSTON BRASS Two-Handle Wall Mount Bar Faucet, Brushed Nickel (KS212SN)
- NEWPORT BRASS Prep/Bar Faucet in Antique Copper (2470-5203/08A)
- Kingston Brass Kitchen Faucets & Accessories