Shop All Bar Sink Faucets
Kingston Brass
KB8498NFL NuWave French 4" Centerset Bar Faucet, Brushed Nickel
Mfr # KB8498NFL
Zoro # G3083774
product price: $64.97
/ea
$64.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Height 2.38
- Color Brushed Nickel
- Features Heavy Duty Brass Construction, 1.8 GPM/6.8 LPM Spout Flow Rate At 60 PSI, 1/4 Turn Washerless Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB8498NFL
- Zoro # G3083774
- UPC # 663370133497
- Country of Origin Taiwan, Province of China
- Category Bar Sink Faucets
Dimensions
Height | 2.38 |
Width | 6.38 |
Length | 11 |
Item Height (Inch) | 2.38 |
Item Length (Inch) | 11 |
Item Width (Inch) | 6.38 |
Description
Add sleek, contemporary style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER 103-053Hn Bibb 1/2 Qtr Turn Hose (103053HN)
- ASCO Coil Kit, 120/60 V, 110/50 V, Encapsulated (238610-032-D*)
- PARKER Barbed, Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6366 06 08WP2)
- KINGSTON BRASS Heritage Wall-Mount Soap Dish, Brushed Nickel (BA1755SN)
- KINGSTON BRASS Two Handle, 4" Centerset Bar Faucet, Chrome (KB2491YL)
- KINGSTON BRASS Bar Faucet, Polished Brass (KS2492BL)
- KINGSTON BRASS KB492ACL American Classic 2-Handle High-Arc Bar Faucet, Polished Brass (KB492ACL)
- KINGSTON BRASS KB8492NDL NuvoFusion 4" Centerset Bar Faucet, Polished Brass (KB8492NDL)
- KINGSTON BRASS KB497ACLSB Two-Handle High-Arc Bar Faucet, Brushed Brass (KB497ACLSB)
- KINGSTON BRASS KB8492DL Concord Bar Faucet, Polished Brass (KB8492DL)
- JONES STEPHENS Old World Bronze Bar Tap Faucet (B70004)
- Kingston Brass Bar Sink Faucets