Shop All Bar Sink Faucets
Kingston Brass
KB8498DL Concord Bar Faucet, Brushed Nickel
Mfr # KB8498DL
Zoro # G3089085
product price: $84.47
/ea
Free Shipping & Returns
$84.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Height 11.56
- Width 4.75
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB8498DL
- Zoro # G3089085
- UPC # 663370656668
- Country of Origin Taiwan, Province of China
- Category Bar Sink Faucets
Dimensions
Height | 11.56 |
Width | 4.75 |
Length | 10.13 |
Item Height (Inch) | 11.56 |
Item Length (Inch) | 10.13 |
Item Width (Inch) | 4.75 |
Description
Add sleek, contemporary style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve 3-Way (7060301)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Water Filter to LRPBGRNMV8K (1PK) Made by AFC (AFC-EWH-3000-1p-10332)
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 (46F-6-8)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1", Fkm, Socket (MBV100VS-PV)
- KINGSTON BRASS KB8492DL Concord Bar Faucet, Polished Brass (KB8492DL)
- KINGSTON BRASS Bar Faucet, Polished Brass (KS2492BL)
- KINGSTON BRASS KB8492NDL NuvoFusion 4" Centerset Bar Faucet, Polished Brass (KB8492NDL)
- KINGSTON BRASS LS8611DPL Paris One-Handle 1-Hole Deck Mounted Bar Faucet, Chrm (LS8611DPL)
- KINGSTON BRASS Two Handle, 4" Centerset Bar Faucet, Oil Rubbed Bronze (KB2495YL)
- KINGSTON BRASS Two-Handle Wall Mount Bar Faucet, Brushed Nickel (KS212SN)
- KINGSTON BRASS KS212SB Two-Handle Wall Mount Bar Faucet, Brushed Brass (KS212SB)
- Kingston Brass Kitchen Faucets & Accessories