Shop All Bar Sink Faucets
Kingston Brass
KB8497DPL Bar Faucet, Brushed Brass
Mfr # KB8497DPL
Zoro # G002835614
Free Shipping & Returns
$84.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- Finish Brushed Brass
- Height 11.56
- Features Solid brass construction for reliability, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Standard 1/2" IPS connection, 8-1/2" spout clearance, 4-3/4" spout reach, 11-9/16" spout height, Lever handles meet ADA guidelines
- Includes Faucet; Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KB8497DPL
- Zoro # G002835614
- UPC # 663370656613
- Country of Origin Taiwan, Province of China
- Category Bar Sink Faucets
Dimensions
Height | 11.56 |
Width | 4.75 |
Length | 10.13 |
Details
Number of Handles | 2 |
Finish | Brushed Brass |
Features | Solid brass construction for reliability, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Standard 1/2" IPS connection, 8-1/2" spout clearance, 4-3/4" spout reach, 11-9/16" spout height, Lever handles meet ADA guidelines |
Includes | Faucet; Mounting Hardware |
Weight | 2.76 |
Material | Brass |
Color | Brushed Brass |
Description
Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Manual 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (501LF-HDF)
- B&K 1/2 In. x CL Schedule 80 PVC Nipple (403-001)
- MILWAUKEE VALVE Butterfly Valve, Lug, 2 In, CI, Buna Liner (ML222B 2)
- DIXON Single Hydrant Gate Valve, BR 2.5", MxFNST (HGV250F)
- KINGSTON BRASS KS212MB Two-Handle Wall Mount Bar Faucet, Matte Black (KS212MB)
- KINGSTON BRASS LS8611DPL Paris One-Handle 1-Hole Deck Mounted Bar Faucet, Chrm (LS8611DPL)
- KINGSTON BRASS KS212SB Two-Handle Wall Mount Bar Faucet, Brushed Brass (KS212SB)
- KINGSTON BRASS New York One-Handle 1-Hole Deck Mounted Bar Faucet, Chrome (LS8611NYL)
- KINGSTON BRASS Legacy, 4" Centerset Bar Faucet, Brushed Nickel/Chrome (KB6497LL)
- KINGSTON BRASS Bar Faucet, Polished Brass (KS2492BL)
- CENTRAL BRASS Two Handle Bar Faucet, Compression Hose, Single Hole, Polished Chrome (0289-A)
- Kingston Brass Bar Sink Faucets