Shop All Bar Sink Faucets
Kingston Brass
KB8497DL Bar Faucet, Brushed Brass
Mfr # KB8497DL
Zoro # G602835304
product price: $84.47
/ea
Free Shipping & Returns
$84.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- Finish Brushed Brass
- Height 11.56
- Includes Faucet; Mounting Hardware
- Features Solid brass construction for reliability, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Standard 1/2" IPS connection, 8-1/2" spout clearance, 4-3/4" spout reach, 11-9/16" spout height, Lever handles meet ADA guidelines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB8497DL
- Zoro # G602835304
- UPC # 663370656606
- Country of Origin Taiwan, Province of China
- Category Bar Sink Faucets
Dimensions
Height | 11.56 |
Length | 10.13 |
Width | 4.75 |
Details
Number of Handles | 2 |
Finish | Brushed Brass |
Includes | Faucet; Mounting Hardware |
Features | Solid brass construction for reliability, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Standard 1/2" IPS connection, 8-1/2" spout clearance, 4-3/4" spout reach, 11-9/16" spout height, Lever handles meet ADA guidelines |
Color | Brushed Brass |
Weight | 2.76 |
Material | Brass |
Description
Add sleek, contemporary style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Mounting Kit for Faucet, Nut/Washer/Screw (M962411-0070A)
- THRIFCO PLUMBING #62-C 5/8 Inch Lead-Free Brass Compression Coupling (4401064)
- STEEL & OBRIEN 2-1/2" Tri-Clamp Heavy Duty Single Pin Clamp - 316SS (13MHHM-2.5-316)
- PLUMB PAK Wrench Garbage Disposal (PP840-9)
- KINGSTON BRASS KB8492DL Concord Bar Faucet, Polished Brass (KB8492DL)
- KINGSTON BRASS KB8492NDL NuvoFusion 4" Centerset Bar Faucet, Polished Brass (KB8492NDL)
- KINGSTON BRASS Bar Faucet, Polished Brass (KS2492BL)
- KINGSTON BRASS KS212MB Two-Handle Wall Mount Bar Faucet, Matte Black (KS212MB)
- KINGSTON BRASS KS212AB Two-Handle Wall Mount Bar Faucet, Antique Brass (KS212AB)
- KINGSTON BRASS KB497ACLSB Two-Handle High-Arc Bar Faucet, Brushed Brass (KB497ACLSB)
- MOEN Spot Resist Stainless One-Handle Bar Faucet (5622SRS)
- Kingston Brass Bar Sink Faucets