Shop All Bar Sink Faucets
Kingston Brass
KB8496ZX Millennium Bar Faucet, Polished Nickel
Mfr # KB8496ZX
Zoro # G3084684
product price: $94.22
/ea
Free Shipping & Returns
$94.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant false
- Height 11.56
- Material Brass
- Features Solid brass construction for reliability, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Standard 1/2" IPS connection, 8-1/2" spout clearance, 4-3/4" spout reach, 11-9/16" spout height, Cross handles for easy rotation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB8496ZX
- Zoro # G3084684
- UPC # 663370656583
- Country of Origin Taiwan, Province of China
- Category Bar Sink Faucets
Dimensions
Height | 11.56 |
Width | 4.75 |
Length | 6.25 |
Item Width (Inch) | 4.75 |
Item Height (Inch) | 11.56 |
Item Length (Inch) | 6.25 |
Description
Add elegant style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Polypropylene, 5/8 In OD, 100Ft (382010)
- CLEANWASTE Toilet Kit, Biodegradeable, PK50 (D313W50)
- MOEN Cartridge (162154)
- DANCO SHOWER STRAINER BN 5.5"" (10895)
- KINGSTON BRASS Bar Faucet, Polished Brass (KS2492BL)
- KINGSTON BRASS KB8492DL Concord Bar Faucet, Polished Brass (KB8492DL)
- KINGSTON BRASS New York One-Handle 1-Hole Deck Mounted Bar Faucet, Chrome (LS8611NYL)
- KINGSTON BRASS Two Handle, 4" Centerset Bar Faucet, Oil Rubbed Bronze (KB2495YL)
- KINGSTON BRASS KB8492NDL NuvoFusion 4" Centerset Bar Faucet, Polished Brass (KB8492NDL)
- KINGSTON BRASS LS8615NYL New York One-Handle 1-Hole Deck Mounted Bar Faucet, Bronze (LS8615NYL)
- CHICAGO FAUCET Manual, 4" Mount, 2 Hole Gooseneck Bar Faucet (895-317E35XKABCP)
- Kingston Brass Kitchen Faucets & Accessories