Shop All Bar Sink Faucets
Kingston Brass
KB8493DX Bar Faucet, Antique Brass
Mfr # KB8493DX
Zoro # G402835429
Free Shipping & Returns
$94.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- Finish Antique Brass
- Height 11.56
- Includes Faucet; Mounting Hardware
- Features Solid brass construction for reliability, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Standard 1/2" IPS connection, 8-1/2" spout clearance, 4-3/4" spout reach, 11-9/16" spout height, Cross handles for easy rotation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KB8493DX
- Zoro # G402835429
- UPC # 663370656255
- Country of Origin Taiwan, Province of China
- Category Bar Sink Faucets
Dimensions
Height | 11.56 |
Width | 4.75 |
Length | 6.25 |
Details
Number of Handles | 2 |
Finish | Antique Brass |
Includes | Faucet; Mounting Hardware |
Features | Solid brass construction for reliability, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Standard 1/2" IPS connection, 8-1/2" spout clearance, 4-3/4" spout reach, 11-9/16" spout height, Cross handles for easy rotation |
Weight | 0.132 |
Color | Antique Brass |
Material | Brass |
Description
Add sleek, contemporary style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI Electric Actuated, SS, Butterfly Valve, 6" (ME9101-003-6)
- NIBCO PRESS SYSTEM Union, 1-1/4", Press End X MIP (9256830PC)
- SHURFLO Inline Filter, POU, 16x3-1/4In, 3/8In (94-751-01-75)
- NIBCO Class 150 Companion Flange, C, 2 In (771-LF 2)
- KINGSTON BRASS KS212MB Two-Handle Wall Mount Bar Faucet, Matte Black (KS212MB)
- KINGSTON BRASS LS8611CTL Continental One-Handle 1-Hole Deck Mounted Bar Faucet, Chrome (LS8611CTL)
- KINGSTON BRASS Two-Handle Wall Mount Bar Faucet, Brushed Nickel (KS212SN)
- KINGSTON BRASS LS8615NYL New York One-Handle 1-Hole Deck Mounted Bar Faucet, Bronze (LS8615NYL)
- KINGSTON BRASS KB8492NDL NuvoFusion 4" Centerset Bar Faucet, Polished Brass (KB8492NDL)
- KINGSTON BRASS Legacy, 4" Centerset Bar Faucet, Brushed Nickel/Chrome (KB6497LL)
- JONES STEPHENS Old World Bronze Bar Tap Faucet (B70004)
- Kingston Brass Kitchen Faucets & Accessories