Shop All Bar Sink Faucets
Kingston Brass
KB8492DL Concord Bar Faucet, Polished Brass
Mfr # KB8492DL
Zoro # G3094807
product price: $84.47
/ea
Free Shipping & Returns
$84.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Height 11.56
- Weight 2.76
- Length 10.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB8492DL
- Zoro # G3094807
- UPC # 663370656163
- Country of Origin Taiwan, Province of China
- Category Bar Sink Faucets
Dimensions
Height | 11.56 |
Length | 10.13 |
Width | 4.75 |
Item Height (Inch) | 11.56 |
Item Width (Inch) | 4.75 |
Item Length (Inch) | 10.13 |
Description
Add sleek, contemporary style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Barbed, Push-to-Connect Elbow, 1/2 in Tube Size, Nylon, Black, 10 PK (3182 62 00)
- DEWALT Actuator, 1 1/4 in to 4 in Pipe (DCE200A)
- DURAVIT Electronic valve (1002110000)
- T&S BRASS Cartridge, Faucet, Cold, Brass, 2.2 GPM (238AC)
- KINGSTON BRASS KB8498DL Concord Bar Faucet, Brushed Nickel (KB8498DL)
- KINGSTON BRASS LS8615NYL New York One-Handle 1-Hole Deck Mounted Bar Faucet, Bronze (LS8615NYL)
- KINGSTON BRASS Two-Handle Wall Mount Bar Faucet, Brushed Nickel (KS212SN)
- KINGSTON BRASS KB8492NDL NuvoFusion 4" Centerset Bar Faucet, Polished Brass (KB8492NDL)
- KINGSTON BRASS KS212MB Two-Handle Wall Mount Bar Faucet, Matte Black (KS212MB)
- KINGSTON BRASS Bar Faucet, Polished Brass (KS2492BL)
- JONES STEPHENS Biscuit Bar Tap Faucet (B70009)
- Kingston Brass Kitchen Faucets & Accessories