Shop All Bar Sink Faucets
Kingston Brass
KB8491FL Bar Faucet, Polished Chrome
Mfr # KB8491FL
Zoro # G3108280
product price: $48.07
/ea
$48.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Height 2.63
- Weight 2.79
- Width 6.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB8491FL
- Zoro # G3108280
- UPC # 663370005411
- Country of Origin Taiwan, Province of China
- Category Bar Sink Faucets
Dimensions
Height | 2.63 |
Width | 6.13 |
Length | 11 |
Item Height (Inch) | 2.63 |
Item Length (Inch) | 11 |
Item Width (Inch) | 6.13 |
Description
Add sleek, contemporary style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Solder Pressure Adapters, Copper (9024951)
- KOHLER Toilet Seat, Elongated, White (K-4650-0)
- ZORO SELECT Shower Stem, For Price Pfister Faucets (23-6386)
- RHEEM 6 gal., 120 VAC, 12.5 Amps, Commercial Mini Tank Water Heater (EGSP6)
- KINGSTON BRASS KS212SB Two-Handle Wall Mount Bar Faucet, Brushed Brass (KS212SB)
- KINGSTON BRASS LS8615NYL New York One-Handle 1-Hole Deck Mounted Bar Faucet, Bronze (LS8615NYL)
- KINGSTON BRASS LS8611DPL Paris One-Handle 1-Hole Deck Mounted Bar Faucet, Chrm (LS8611DPL)
- KINGSTON BRASS Two Handle, 4" Centerset Bar Faucet, Oil Rubbed Bronze (KB2495YL)
- KINGSTON BRASS KB491ACL American Classic Two-Handle High-Arc Bar Faucet, Polished Chrm (KB491ACL)
- KINGSTON BRASS Legacy, 4" Centerset Bar Faucet, Brushed Nickel/Chrome (KB6497LL)
- KINGSTON BRASS KS212MB Two-Handle Wall Mount Bar Faucet, Matte Black (KS212MB)
- Kingston Brass Bar Sink Faucets