Shop All Bar Sink Faucets
Kingston Brass
KB8490EFL Bar Faucet, Matte Black
Mfr # KB8490EFL
Zoro # G202837425
product price: $84.47
/ea
Free Shipping & Returns
$84.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- Finish Matte Black
- Height 11.56
- Features Solid brass construction for reliability, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Standard 1/2" IPS connection, 8-1/2" spout clearance, 4-3/4" spout reach, 11-9/16" spout height, Lever handle meets ADA guidelines
- Includes Faucet; Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB8490EFL
- Zoro # G202837425
- UPC # 663370656392
- Country of Origin Taiwan, Province of China
- Category Bar Sink Faucets
Dimensions
Height | 11.56 |
Width | 4.75 |
Length | 10.38 |
Details
Number of Handles | 2 |
Finish | Matte Black |
Features | Solid brass construction for reliability, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Standard 1/2" IPS connection, 8-1/2" spout clearance, 4-3/4" spout reach, 11-9/16" spout height, Lever handle meets ADA guidelines |
Includes | Faucet; Mounting Hardware |
Color | Matte Black |
Material | Brass |
Weight | 2.76 |
Description
Add sleek, contemporary style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Straight Copper Tubing, 4 1/8 in Outside Dia, 10 ft Length, Type DWV (V 40010)
- WOODFORD MFG 3/4 in. Female SWT x 10 in. Freezeless Anti-Siphon Wall Hyd (65C-10)
- JONES STEPHENS Chrome Plated Tank Trip Lever for Western Pottery 10in. Brass Arm with Plastic Spud and Nut (T01080)
- ZORO SELECT Tubing, PVC, 1/4" I.D., 1/2" O.D. (ZUSA-HT-103)
- KINGSTON BRASS KB8492DL Concord Bar Faucet, Polished Brass (KB8492DL)
- KINGSTON BRASS KB492ACL American Classic 2-Handle High-Arc Bar Faucet, Polished Brass (KB492ACL)
- KINGSTON BRASS KB8498DL Concord Bar Faucet, Brushed Nickel (KB8498DL)
- KINGSTON BRASS LS8611DPL Paris One-Handle 1-Hole Deck Mounted Bar Faucet, Chrm (LS8611DPL)
- KINGSTON BRASS KB8492NDL NuvoFusion 4" Centerset Bar Faucet, Polished Brass (KB8492NDL)
- KINGSTON BRASS Bar Faucet, Polished Brass (KS2492BL)
- RIOBEL Cayo Single Hole Prep Sink Faucet (CY601C-15)
- Kingston Brass Kitchen Faucets & Accessories