Shop All Bar Sink Faucets
Kingston Brass
KB8490DL Bar Faucet, Matte Black
Mfr # KB8490DL
Zoro # G202838231
product price: $84.47
/ea
Free Shipping & Returns
$84.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- Finish Matte Black
- Height 11.56
- Includes Faucet; Mounting Hardware
- Features Solid brass construction for reliability, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Standard 1/2" IPS connection, 8-1/2" spout clearance, 4-3/4" spout reach, 11-9/16" spout height, Lever handles meet ADA guidelines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB8490DL
- Zoro # G202838231
- UPC # 663370656361
- Country of Origin Taiwan, Province of China
- Category Bar Sink Faucets
Dimensions
Height | 11.56 |
Length | 10.13 |
Width | 4.75 |
Details
Number of Handles | 2 |
Finish | Matte Black |
Includes | Faucet; Mounting Hardware |
Features | Solid brass construction for reliability, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Standard 1/2" IPS connection, 8-1/2" spout clearance, 4-3/4" spout reach, 11-9/16" spout height, Lever handles meet ADA guidelines |
Material | Brass |
Weight | 2.76 |
Color | Matte Black |
Description
Add sleek, contemporary style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Flange, Shower Arm (1423703-BL)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-HZH-300-22000SK-6p-16877)
- CHICAGO VALVES AND CONTROLS 1/2", 3 Piece Threaded Stainless Steel Ball Valve Inline (796666RMMTE005)
- SPEAKMAN wall, Hand Shower Head, Polished Chrome, Wall (VS-3011-E2)
- KINGSTON BRASS KB8492NDL NuvoFusion 4" Centerset Bar Faucet, Polished Brass (KB8492NDL)
- KINGSTON BRASS New York One-Handle 1-Hole Deck Mounted Bar Faucet, Chrome (LS8611NYL)
- KINGSTON BRASS Legacy, 4" Centerset Bar Faucet, Brushed Nickel/Chrome (KB6497LL)
- KINGSTON BRASS KB497ACLSB Two-Handle High-Arc Bar Faucet, Brushed Brass (KB497ACLSB)
- KINGSTON BRASS KB8498DL Concord Bar Faucet, Brushed Nickel (KB8498DL)
- KINGSTON BRASS LS8611DPL Paris One-Handle 1-Hole Deck Mounted Bar Faucet, Chrm (LS8611DPL)
- BK RESOURCES Workforce Dipper Well Faucet, Single Valve Pantry, Chrome Plated (BKF-SPSF-G)
- Kingston Brass Kitchen Faucets & Accessories