Shop All Kitchen Faucets
Kingston Brass
KB825K5 Single-Handle Widespread Kitchen Faucet, Oil Rubbed Bronze
Mfr # KB825K5
Zoro # G3099025
product price: $181.97
/ea
Free Shipping & Returns
$181.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Number of Handles 1
- ADA Compliant true
- Mounting Type Deck Mount
- Height 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB825K5
- Zoro # G3099025
- UPC # 663370056826
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Height | 2 |
Width | 9 |
Item Length (Inch) | 11 |
Item Width (Inch) | 9 |
Item Height (Inch) | 2 |
Description
The unique style of this faucet brings a fun twist to classic design. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer, and soap dispenser feature a 4-hole installation. The oil rubbed bronze finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Flo-Cloz(R) Cartridge, Plastic Seat (2260-001-002)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (68PLP-4M-2G)
- ZSI Cushioned Clamp, Polyurethane, 1-5/8" Tube (UX15834)
- ZURN Stop Valve Repair Kit, 3/4 In (P6003-D-SD)
- KINGSTON BRASS KB828 Single-Handle Widespread Kitchen Faucet, Brushed Nickel (KB828)
- KINGSTON BRASS 8" Centerset Kitchen Faucet Brass Sprayer, Polished Brass (KB3572GLBS)
- KINGSTON BRASS KS8792CMLLS Manhattan Centerset Kitchen Faucet, Polished Brass (KS8792CMLLS)
- KINGSTON BRASS KB821K1 Single-Handle Widespread Kitchen Faucet, Polished Chrome (KB821K1)
- KINGSTON BRASS Widespread Kitchen Faucet, Oil Rubbed Bronze (KS2795PLBS)
- KINGSTON BRASS Widespread Kitchen Faucet with Brass Sprayer, Brushed Brass (KB1797BPLBS)
- WHITEHAUS Bridge Faucet W/ Long Traditional Swivel Spout, Lvr Handles And Brass S (WHKBTLV3-9201-NT-C)
- Kingston Brass Kitchen Faucets