Shop All Kitchen Faucets
Kingston Brass
KB821K1 Single-Handle Widespread Kitchen Faucet, Polished Chrome
Mfr # KB821K1
Zoro # G3096374
product price: $136.47
/ea
Free Shipping & Returns
$136.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 1
- ADA Compliant true
- Mounting Type Deck Mount
- Features Solid brass construction, Duraseal washerless cartridge, Deck mount 4-hole installation, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 6" spout clearance, 9" spout reach, Includes side sprayer and soap dispenser, Single lever handle meets ADA guidelines, Corrosion-resistant finish
- Width 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB821K1
- Zoro # G3096374
- UPC # 663370051708
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Width | 9 |
Height | 2 |
Item Length (Inch) | 11 |
Item Width (Inch) | 9 |
Item Height (Inch) | 2 |
Description
The unique style of this faucet brings a fun twist to classic design. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer, and soap dispenser feature a 4-hole installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 5/8" OD (1/2" ID) Gas Connector, 3/4" FIP x 3/4" FIP Ball Valve x 18" (G71208)
- NDS Tee Pvc Comp 1-1/2Ips Thread (CPT-1500-T)
- LEGEND VALVE 2" T4411NL PAK x PAK 1/4 BE (313-338NL)
- DELTA Delta Tub Spout, Pull-Up Diverter, Stain (RP41591SS)
- KINGSTON BRASS KS7798TALBS Bridge Kitchen Faucet W/ Brass Sprayer, Brushed Nickel (KS7798TALBS)
- KINGSTON BRASS Heritage Wall Mnt Bridge Kitchen Faucet W/Brass Sprayer, Brass (KS1263ALBS)
- KINGSTON BRASS 8" Kitchen Faucet W/ Brass Sprayer, Brushed Nickel (KB3577BLBS)
- KINGSTON BRASS Widespread Kitchen Faucet, Polished Brass (KB1792ALBS)
- KINGSTON BRASS KB790AC 8" Centerset Kitchen Faucet, Polished Chrome (KB790AC)
- KINGSTON BRASS KS1768ALBS Vintage Classic Kitchen Faucet W/Brass Sprayer, Brushed Nkl (KS1768ALBS)
- VULCAN HART Draw Off Valve 2" For - Part# Vh836956 (VH836956)
- Kingston Brass Kitchen Faucets