Shop All Kitchen Faucets
Kingston Brass
KB790AC 8" Centerset Kitchen Faucet, Polished Chrome
Mfr # KB790AC
Zoro # G3100145
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Number of Handles 2
- ADA Compliant false
- Mounting Type Deck Mount
- Width 8.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB790AC
- Zoro # G3100145
- UPC # 663370124624
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Width | 8.75 |
Height | 2.38 |
Item Width (Inch) | 8.75 |
Item Height (Inch) | 2.38 |
Item Length (Inch) | 10.75 |
Description
Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Matching accessories are available for use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elbow, 45 deg, 2"150,304, Thrd Heavy (4381030880)
- AMERICAN FILTER CO AFC Brand AFC-APH-104-9000S, Compatible to HF25-S Water Filters (1PK) Made by AFC (AFC-APH-104-9000S-1p-2750)
- EEMAX Commercial Electric Tankless Water Heater, Undersink, Single Phase (AM004120T)
- EVERFLOW 1-1/2'' and 2'' Stem Extension for Ball Valve, Brass 1-1/4'', (STEX3-NL)
- KINGSTON BRASS 2Function PullDown Kitchen Faucet Sprayer Head, Polished Nickel (KDH8816PN)
- KINGSTON BRASS KS8711DLLS Concord 8" Centerset Kitchen Faucet, Polished Chrome (KS8711DLLS)
- KINGSTON BRASS KS7798TALBS Bridge Kitchen Faucet W/ Brass Sprayer, Brushed Nickel (KS7798TALBS)
- KINGSTON BRASS KS1172PL Heritage Bridge Kitchen Faucet, Polished Brass (KS1172PL)
- KINGSTON BRASS Restoration Centerset Kitchen Faucet, Polished Brass (KB3742PL)
- KINGSTON BRASS Single-Handle, Widespread Kitchen Faucet, Chrome (KB811K1)
- KOHLER 0 in Mount, 1 Hole Kitchen Faucet (22974-BL)
- Kingston Brass Kitchen Faucets & Accessories