Shop All Kitchen Faucets
Kingston Brass
KB716AX Victorian Centerset Kitchen Faucet, Antique Copper
Mfr # KB716AX
Zoro # G3108789
Free Shipping & Returns
$90.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant false
- Mounting Type Deck Mount
- Material Brass
- Includes Faucet; Mounting Hardware; Side Sprayer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KB716AX
- Zoro # G3108789
- UPC # 663370130939
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Width | 10 |
Height | 2.25 |
Item Width (Inch) | 10 |
Item Height (Inch) | 2.25 |
Item Length (Inch) | 10.88 |
Description
Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The antique copper finish will also provide a long lasting and warm touch to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTRON Gas Line Hose 5/8'' O.D. x 12'' Length with 3/4” MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS12-12N)
- AMERICAN STANDARD 1.6 gpf, Chrome, Single Flush, Toilet Automatic Flush Valve (6065161.002)
- ELKAY Sink, Drop-In Mount, 3 Hole, Premium Highlighted Satin Finish (DPC12020103)
- BUCKAROOS 3-1/2" Od Pipe Saddle 22 Gauge-12" Long 80/Bucket (1035-12-22 RD BUCKET)
- KINGSTON BRASS KS1172AL Heritage Bridge Kitchen Faucet, Polished Brass (KS1172AL)
- KINGSTON BRASS KS1175AL Heritage Bridge Kitchen Faucet, Oil Rubbed Bronze (KS1175AL)
- KINGSTON BRASS KS7828TLLS Single-Handle Widespread Kitchen Faucet, Brushed Nickel (KS7828TLLS)
- KINGSTON BRASS KS1778ALBS Heritage 2-Handle Kitchen Faucet W/ Brass Sprayer, Nickel (KS1778ALBS)
- KINGSTON BRASS Widespread Kitchen Faucet, Polished Brass (KB1792BPLLS)
- KINGSTON BRASS Restoration Centerset Kitchen Faucet, Polished Brass (KB3742AL)
- DAWN KITCHEN & BATH SingleLever PullOut Spray Kitchen Faucet Chrome (AB50 3711C)
- Kingston Brass Kitchen Faucets & Accessories