Shop All Bathtub and Shower Faucet Combo
Kingston Brass
KB6690NDL Tub and Shower Faucet, Matte Black
Mfr # KB6690NDL
Zoro # G402838406
product price: $285.97
/ea
Free Shipping & Returns
$285.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Matte Black
- Width 6.31
- Length 72
- Height 7.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB6690NDL
- Zoro # G402838406
- UPC # 663370783517
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 6.31 |
Length | 72 |
Height | 7.13 |
Details
Material | Brass |
Color | Matte Black |
Weight | 5.35 |
Finish | Matte Black |
Features | Solid brass construction, Pressure balanced valve to prevent scalding, Durable washerless cartridge for drip-free performance, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, 6-3/16" diverter tub spout, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability |
Includes | Faucet;Mounting Hardware |
Description
The chic fashion of this tub and shower faucet is distinguished by its expressive geometric features, propelling it into contemporary design. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium matte black finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK 48" L, Straight, Stainless Steel, B680648 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X48)
- ELKAY Drain Fit, 1.5", Chro Platd Brss, Grid, Tail (LK174LO)
- CULLIGAN Filter Housing, 3/4 in. NPT, Blue (HF-150A)
- ZORO SELECT PEX Tubing, Orange, 1/2 in, 300 ft, 80 psi (Q3PAP300X)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB638)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB235)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241ACL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB248LL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531L)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB538LTO)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB661AL)
- Kingston Brass Bathtub Faucets & Accessories