Shop All Bathtub and Shower Faucet Combo
Kingston Brass
KB668NDL Two-Handle Tub and Shower Faucet with Volume Control, Brushed Nickel
Mfr # KB668NDL
Zoro # G602838473
Free Shipping & Returns
$285.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brushed Nickel
- Width 8
- Length 7.31
- Height 4.81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KB668NDL
- Zoro # G602838473
- UPC # 663370783258
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 8 |
Length | 7.31 |
Height | 4.81 |
Details
Material | Brass |
Color | Brushed Nickel |
Weight | 7.59 |
Finish | Brushed Nickel |
Includes | Faucet;Mounting Hardware |
Features | Solid brass construction, Duraseal washerless cartridge, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Pressure balanced valve for safety and prevention of spikes in water temperature, Dual handle operation - temperatures and volume control, Lever handles meet ADA guidelines |
Description
The chic fashion of this tub and shower faucet is distinguished by its expressive geometric features, propelling it into contemporary design. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Chemical Hose Assembly, 2" ID x 5 ft. (FAB200-05NN-G)
- LEGRIS Barbed Plug, 6mm Tube Size, Polymer, Red, 50 PK (3126 06 00)
- B & K FAUCET NO KINK3/4""FEMALE (102-404)
- SMITH LIGHT COMMERCIAL Grease Interceptor, Capacity 50, 25 psi (800-Y03-25)
- KINGSTON BRASS ThreeHandle Tub and Shower Faucet, Matte Black (KB230)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241ACL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB248LL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB140)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB86580CML)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531TO)
- THRIFCO PLUMBING Price Pfister Small Canopy Tub Shower Faucet Handle, Chrome Me (4401501)
- Kingston Brass Bathtub Faucets & Accessories