Shop All Bathtub and Shower Faucet Combo
Kingston Brass
KB667AL Pressure Balanced Two-Handle Tub and Shower Faucet, Brushed Brass
Mfr # KB667AL
Zoro # G602837841
product price: $324.97
/ea
Free Shipping & Returns
$324.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brushed Brass
- Width 12.75
- Length 7.13
- Height 5.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB667AL
- Zoro # G602837841
- UPC # 663370599880
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 12.75 |
Length | 7.13 |
Height | 5.31 |
Details
Material | Brass |
Color | Brushed Brass |
Weight | 7.72 |
Finish | Brushed Brass |
Features | Meets ASME A112.180.1, ANSI/NSF 61 Sec. 9 code, Designed for a long-lasting performance, Wall Mount Installation, Pressure balance valve, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, Compliant with California Energy Commission Title 2, Duraseal Washerless Cartridge, Fine artistic craftsmanship, 1/4-turn washerless cartridge |
Includes | Faucet;Mounting Hardware |
Description
Return to the antique designs of the early 20th Century with this tub and shower faucet, offering detailings of refined splendor and ornate design to your home. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed brass finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tee, Brass, 1 in Pipe Size, Female BSPT (ZUSA-PF-10454)
- MILWAUKEE VALVE Gate Valve, Class 125, 2-1/2 In., FNPT (105 2-1/2)
- ROHL 12" Rain Showerhead (1079/8TCB)
- T&S BRASS Hot Spindle Assembly For - Part# 2712-40 (2712-40)
- KINGSTON BRASS ThreeHandle Tub and Shower Faucet, Matte Black (KB230)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB235AX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241PL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531LTO)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB148)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB538LTO)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531)
- Kingston Brass Bathtub and Shower Faucet Combo