Shop All Bathtub and Shower Faucet Combo
Kingston Brass
KB666PL Tub and Shower Faucet, Polished Nickel
Mfr # KB666PL
Zoro # G902837831
Free Shipping & Returns
$324.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Polished Nickel
- Width 12.75
- Length 7.13
- Height 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KB666PL
- Zoro # G902837831
- UPC # 663370599958
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 12.75 |
Length | 7.13 |
Height | 5 |
Details
Material | Brass |
Color | Polished Nickel |
Weight | 7.72 |
Finish | Polished Nickel |
Includes | Faucet;Mounting Hardware |
Features | Solid Brass Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 1.8 GPM/ 6.8 LPM Showerhead Flow Rate at 80 PSI, 5" Diverter Tub Spout, Lever Handles Meet ADA Guidelines, Pressure Balanced Valve For Safety And Prevention Of Spikes In Water Temperature |
Description
The exquisite design of this tub and shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAUFF Tube Clamp, 316 SS, Size 1/4in x 1/4in (CRA-106.4/06.4-ACT-GD-AS-U-W5-K-642012)
- DELTA Adjustable, Wall Mount Elbow (U4985-SS-PK)
- LEGEND VALVE 1/2" X 3" CHROME NIPPLE NL (311-064CNL)
- KOHLER Components Bathroom Sink Rocker Handle (77963-8A-BL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531)
- KINGSTON BRASS KB248PX Tub & Shower Faucet Porcelain Cross Handles (KB248PX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB661AL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (VB36320AL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531TO)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB638)
- CENTRAL BRASS Two Handle Tub And Shower Trim Kit in Chrome (TC-2)
- Kingston Brass Bathtub and Shower Faucet Combo