Shop All Bathtub and Shower Faucet Combo
Kingston Brass
KB666AX Pressure Balanced Two-Handle Tub and Shower Faucet, Polished Nickel
Mfr # KB666AX
Zoro # G002837472
product price: $337.97
/ea
Free Shipping & Returns
$337.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Polished Nickel
- Width 12.75
- Length 7.13
- Height 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB666AX
- Zoro # G002837472
- UPC # 663370599910
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 12.75 |
Length | 7.13 |
Height | 5 |
Details
Material | Brass |
Color | Polished Nickel |
Weight | 7.72 |
Finish | Polished Nickel |
Features | Meets ASME A112.180.1, ANSI/NSF 61 Sec. 9 code, Designed for a long-lasting performance, Fine artistic craftsmanship, 1/4-turn washerless cartridge, Matching accessories available, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, Compliant with California Energy Commission Title 2, Cross Handles for Easy Operation |
Includes | Faucet;Mounting Hardware |
Description
Return to the antique designs of the early 20th Century with this tub and shower faucet, offering detailings of refined splendor and ornate design to your home. Complete with easy-to-turn cross handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Reducing Nipple, MNPT, 1/2" x 1/4" Pipe Size (6AZF3)
- ZORO SELECT PVC, White Finish, P-Trap with Union (1CNW3)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, D, 3" Coupler x 3" Female NPT (BULK-CGF-305)
- HALSEY TAYLOR Wiring Harness Service Kit, For HTV Model (98869C)
- KINGSTON BRASS Tub and Shower Faucet, Antique Brass, Wall Mount (KBX8133ZX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (VB36320AL)
- KINGSTON BRASS ThreeHandle Tub and Shower Faucet, Matte Black (KB230)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB231AX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KF112)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138ZX)
- KOHLER Rite-Temp Bath And Shower Trim Kit 2.5 GPM in Vibrant Brushed Nickel (T35918-4Y-BN)
- Kingston Brass Bathtub and Shower Faucet Combo