Shop All Bathtub and Shower Faucet Combo
Kingston Brass
KB663NDL Two-Handle Tub and Shower Faucet with Volume Control, Antique Brass
Mfr # KB663NDL
Zoro # G402838222
product price: $324.97
/ea
Free Shipping & Returns
$324.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Antique Brass
- Width 8
- Length 7.31
- Height 4.81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB663NDL
- Zoro # G402838222
- UPC # 663370783272
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 8 |
Length | 7.31 |
Height | 4.81 |
Details
Material | Brass |
Color | Antique Brass |
Weight | 7.59 |
Finish | Antique Brass |
Includes | Faucet;Mounting Hardware |
Features | Solid brass construction, Duraseal washerless cartridge, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Pressure balanced valve for safety and prevention of spikes in water temperature, Dual handle operation - temperatures and volume control, Lever handles meet ADA guidelines |
Description
The chic fashion of this tub and shower faucet is distinguished by its expressive geometric features, propelling it into contemporary design. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium antique brass finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 3/4 in x 1/2 in Pipe Size (429101)
- SHARKBITE STOP VALVE 3/8""CTS (25644)
- HAYWARD FLOW CONTROL 120VAC CPVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (SV20050STV)
- STEEL & OBRIEN 1-1/2" BPE Weld End Tee - 316SS SF1 (S7WWW-1.5-PL-316)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB140)
- KINGSTON BRASS ThreeHandle Tub and Shower Faucet, Matte Black (KB230)
- KINGSTON BRASS KB248PX Tub & Shower Faucet Porcelain Cross Handles (KB248PX)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138EFL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531NML)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome/Polished Brass, Wall Mount (KB1634T)
- PFISTER Pfister 0X8 Series Tub & Shower Rough-In Valve (JX8-310A)
- Kingston Brass Bathtub and Shower Faucet Combo