Shop All Bathtub and Shower Faucet Combo
Kingston Brass
KB6638CKL Single-Handle Tub and Shower Faucet, Brushed Nickel
Mfr # KB6638CKL
Zoro # G502838092
product price: $211.22
/ea
Free Shipping & Returns
$211.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brushed Nickel
- Width 6.75
- Length 7.13
- Height 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB6638CKL
- Zoro # G502838092
- UPC # 663370754029
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 6.75 |
Length | 7.13 |
Height | 72 |
Details
Material | Brass |
Color | Brushed Nickel |
Weight | 5.68 |
Finish | Brushed Nickel |
Includes | Faucet; Mounting Hardware; Installation Manual |
Features | Solid brass construction, Duraseal washerless cartridge, Wall mount 3-hole installation, Screwdriver stops for easy maintenance, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, 4-13/16" diverter tub spout, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Includes anti-slide color neoprene handle sleeves |
Description
Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. This tub and shower faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black neoprene accents. A pressure balanced valve is included for safety and protection against accidental burns.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Coupling, FNPT x FNPT, 2 in Pipe Size (830-020)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 3/4" x 1/2" Pipe Size (6RCY9)
- CENTRAL BRASS Coupling Nuts And Washers (2 Sets) (Thicker Crowfoot Washer) (G-914-SA)
- ZORO SELECT 1" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACY4)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KF112)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB148)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB538LTO)
- KINGSTON BRASS Tub and Shower Faucet, Antique Brass, Wall Mount (KBX8133ZX)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB235AX)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138EFL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB632T)
- Kingston Brass Bathtub Faucets & Accessories