Shop All Shower Faucets
Kingston Brass
KB657V Pressure Balanced Rough-In Tub and Shower Valve with Stops, Brushed Brass
Mfr # KB657V
Zoro # G002836741
Free Shipping & Returns
$114.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Brass
- Material Brass;Acrylic
- Length 5.13
- Width 4.5
- Height 3.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KB657V
- Zoro # G002836741
- UPC # 663370853081
- Country of Origin Taiwan, Province of China
- Category Shower Faucets
Dimensions
Length | 5.13 |
Width | 4.5 |
Height | 3.19 |
Details
Color | Brushed Brass |
Material | Brass;Acrylic |
Weight | 2.68 |
Includes | Shower Valves |
Features | Ceramic carbide cartridge, 1/2-14 NPT connection, 5-1/80" length, 4-1/2" width, 3-3/16" height, Pressure balanced valve for safety and prevention of spikes in water temperature, Solid brass construction, Easy installation, Fine artistic craftsmanship, Designed for a long-lasting performance, Beautiful premier finish |
Finish | Brushed Brass |
Description
With a Kingston Brass rough-in valve, your tub spout and showerhead can operate to their full potential, providing you with a comfortable shower experience. In the case of leaks or maintenance, this valve features shut-off stops, which will allow you to stop the flow of water to the connecting shower with the turn of a screwdriver. As an added benefit, this valve is pressure balanced to prevent spikes in water temperature.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN Sink Divider Prtctr Wht (36701)
- AMERICAN STANDARD Spray And Hose M964992-0750A (M953270-0020A)
- ZORO SELECT Expansion Joint, 5 In, Single Sphere (AMS205)
- APG 2" Aluminum Part F (3U20FAL)
- KINGSTON BRASS Shower Faucet, Brushed Nickel, Wall Mount (KB538SO)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242SO)
- KINGSTON BRASS Shower Faucet, Polished ChromePolished Brass (KB8634FLSO)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KF114)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242AXSO)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB531LSO)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59434-18-PK)
- Kingston Brass Bathtub Faucets & Accessories