Shop All Tub Spouts
Kingston Brass
KB631ET Pressure Balance Valve Trim Only W/out Shower & Tub Spout, Chrm
Mfr # KB631ET
Zoro # G3104360
product price: $59.75
/ea
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Color Polished Chrome
- Material Brass
- Length 6.75
- Width 6.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB631ET
- Zoro # G3104360
- UPC # 663370271908
- Country of Origin Taiwan, Province of China
- Category Tub Spouts
Dimensions
Length | 6.75 |
Width | 6.75 |
Height | 4.63 |
Item Height (Inch) | 4.63 |
Item Width (Inch) | 6.75 |
Item Length (Inch) | 6.75 |
Description
Add refinement and charm to your bathroom with The Kingston Brass pressure balance valve trim only without shower and tub spout. The traditional design and easy-to-turn lever handle will upgrade any classic space for an optimum bathing experience. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. A pressure balanced valve is included for protection against accidental burns.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTCNS-4-2)
- DIXON Cam and Groove Adapter x MNPT, 3/4", SS (G75-F-SS)
- GROHE Universal Seal Chrome (0138900M)
- ZORO SELECT Square Socket Plug, Aluminum, 1 1/4 (ZUSA-PF-9572)
- KINGSTON BRASS Diverter, Tub Spout, Oil Rubbed Bronze (K188E5)
- KINGSTON BRASS 5-1/4" Zinc, Tub Spout W/ Diverter, Oil Rubbed Bronze (K189A5)
- KINGSTON BRASS Heritage, Tub Spout, Oil Rubbed Bronze (K1887A5)
- KINGSTON BRASS 5-1/4" Zinc, Tub Spout W/ Diverter, Polished Brass (K188A2)
- KINGSTON BRASS 7" Diverter, Tub Spout, Polished Chrome (K1089A1)
- KINGSTON BRASS Non-Diverter, Tub Spout, Oil Rubbed Bronze (K187E5)
- DELTA Diverter Tub Spout (U1075-PB-PK)
- Kingston Brass Tub Spouts