Shop All Sink Drains
Kingston Brass
KB6001 Complement Push-Up Drain W/ Overflow, Polished Chrome
Mfr # KB6001
Zoro # G3174817
product price: $20.77
/ea
$20.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Solid brass construction for durability and reliability, Premium color finish resist tarnishing and corrosion, For wash basin with overflow hole application, Easy installation save you time and effort, Complies with ASME, A112.19.3 compliant, Activated by lever under the sink
- Material Brass
- Includes Drain
- Width 2.38
- Height 2.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB6001
- Zoro # G3174817
- UPC # 663370687396
- Country of Origin China
- Category Sink Drains
Dimensions
Width | 2.38 |
Height | 2.38 |
Length | 7.06 |
Item Width (Inch) | 2.38 |
Item Height (Inch) | 2.38 |
Item Length (Inch) | 7.06 |
Details
Features | Solid brass construction for durability and reliability, Premium color finish resist tarnishing and corrosion, For wash basin with overflow hole application, Easy installation save you time and effort, Complies with ASME, A112.19.3 compliant, Activated by lever under the sink |
Material | Brass |
Finish | Polished Chrome |
Includes | Drain |
Color | Polished Chrome |
Weight | 0.65 |
Escutcheon Included | false |
Low Lead Compliant | false |
Collection | Complement |
Warranty | 1 |
Theme | Modern |
Prop 65 Label | true |
DOE Certified | false |
CEC Certified | false |
ADA Compliant | false |
UPC/CUPC Certified | false |
Item Weight (lbs) | 0.65 |
Description
Push-up bathroom drains feature a spring mechanism to easily close and open the fixtures. Available in multiple finishes to match your faucet, the Complement Push-Up Drain With Overflow will fit standard bathroom sink sizes.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect, Threaded Fixed Elbow, 1/4 in Tube Size, Acetal, White, 10 PK (CI480821W-PK10)
- RIDGID Cordless Press Tool, 15.8" L, 12 V (57388)
- ZESTON PVC Pipe Fitting, .020 PVC, 45 deg., #2 (PVC 45 #2)
- MAYFAIR Toilet Seat Rnd Biscuit (41EC-346)
- KINGSTON BRASS KB6007 Complement Push-Up Drain W/ Overflow, Brushed Brass (KB6007)
- KINGSTON BRASS KB6005 Complement Push-Up Drain W/ Overflow, Oil Rubbed Bronze (KB6005)
- KINGSTON BRASS KB6008 Complement Push-Up Drain W/ Overflow, Brushed Nickel (KB6008)
- KINGSTON BRASS 312 Inch Stainless Steel Kitchen Sink Basket Strainer, Antique Copper (K121BAC)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain (EV6005)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow (KB2007)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain without Overflow (KS8108)
- Kingston Brass Sink Drains