Shop All Showerhead and Tub Accessories
Kingston Brass
KB531T Tub & Shower Trim Only For KB531, Polished Chrome
Mfr # KB531T
Zoro # G3096006
product price: $42.87
/ea
$42.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Mounting Type Wall Mount
- Color Polished Chrome
- Material Brass;Acrylic
- Length 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB531T
- Zoro # G3096006
- UPC # 663370105760
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Length | 72 |
Height | 6.75 |
Item Length (Inch) | 72 |
Item Width (Inch) | 7.75 |
Item Height (Inch) | 6.75 |
Description
The exquisite design of this tub and shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with an easy-to-turn knob handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. Valves are sold separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Tub Spout Div Repair Kit (9D00089205)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, Tailpiece (1PNP2)
- ZORO SELECT PVC Reducer Bushing, Spigot, 8 in x 6 in Pipe Size (837-585)
- ZORO SELECT 2-1/2" x 1" MNPT x FNPT SS Hex Reducing Bushing (4307000274)
- KINGSTON BRASS L-Shaped Shower Curtain Rod, Polished Nickel (CC3146)
- KINGSTON BRASS 72Inch Stainless Steel Shower Hose, Brushed Brass (H72SS7)
- KINGSTON BRASS Vintage Shower Ring Connector 5 Holes, Chrome (CCRCB1)
- KINGSTON BRASS Handheld Shower Wall Mount Bracket, Chrome (K175A1)
- KINGSTON BRASS Volume Control, Polished Brass (KB3002EX)
- KINGSTON BRASS KSRK51 Rough Valve & Hoses for Roman 5 Pieces Parts (KSRK51)
- KOHLER Anthem Recessed Mech Th Control 4Ot Vibrant Brushed Moderne Brass (26348-9-2MB)
- Kingston Brass Showerhead and Tub Accessories