Shop All Showerhead and Tub Accessories
Kingston Brass
KB531LT Tub & Shower Trim Only For KB531L, Polished Chrome
Mfr # KB531LT
Zoro # G3098158
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Mounting Type Wall Mount
- Color Polished Chrome
- Material Brass
- Length 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB531LT
- Zoro # G3098158
- UPC # 663370006807
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Length | 72 |
Height | 7.75 |
Item Length (Inch) | 72 |
Item Height (Inch) | 7.75 |
Item Width (Inch) | 6.75 |
Description
The exquisite design of this tub and shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. Valves are sold separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Artifacts Bridge Fct Primary W/Lever (76519-4-2MB)
- MUELLER STEAM SPECIALTY 4" Cast Iron Wafer Double Disc Check Valve (4 71AHB3H)
- ZORO SELECT 2-1/2" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE407)
- MOEN WAND KIT (162469SRS)
- KINGSTON BRASS KSK4301PXTR Transfer Valve Set For Roman Tub Filler, Polished Chrome (KSK4301PXTR)
- KINGSTON BRASS KSRK51 Rough Valve & Hoses for Roman 5 Pieces Parts (KSRK51)
- KINGSTON BRASS KSK2368NLTR Transfer Valve Set For Roman Tub Faucet W/Hand Shower, Nkl (KSK2368NLTR)
- KINGSTON BRASS Vintage 12" Wall Support, Polished Brass (CCS122)
- KINGSTON BRASS 72Inch Stainless Steel Shower Hose, Polished Brass (H72SS2)
- KINGSTON BRASS Convert To Shower (W/out Spout And Shower Head), Polished Brass (CC3162)
- DELTA Universal Showering Components Ceiling Mount Shower Arm & Flange (U4999-KS)
- Kingston Brass Showerhead and Tub Accessories