Shop All Widespread Bathroom Faucets
Kingston Brass
KB4981BX Widespread Bathroom Faucet with Pop-Up Drain, Polished Chrome
Mfr # KB4981BX
Zoro # G602837209
Free Shipping & Returns
$272.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2"-14 NPSM connection, 4-1/8" spout clearance, 5" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
- Weight 5.95
- Width 5
- Height 5.69
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KB4981BX
- Zoro # G602837209
- UPC # 663370989278
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Width | 5 |
Height | 5.69 |
Length | 11 |
Details
Features | Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2"-14 NPSM connection, 4-1/8" spout clearance, 5" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish |
Weight | 5.95 |
Material | Brass |
Finish | Polished Chrome |
Color | Polished Chrome |
Includes | Faucet; Mounting Hardware; Pop-Up Drain |
Description
This faucet provides beauty and magnificence with its subtle detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Metropolitan widespread bathroom faucet with pop-up drain and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's ensemble for years to come. Luxuriousness and elegance is delivered by the qualities found in this fixture. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Tee Assembly (73860)
- CHICAGO FAUCET Cartridge, Brass (333-XSLOCJKABNF)
- ZORO SELECT EVA Tubing, Flexible, 0.625 in OD, 100 ft. (891810)
- ZORO SELECT Hex Bushing, 316 SS, 1 x 1/2", BSPT (ZUSA-PF-7572)
- KINGSTON BRASS KB966PX Magellan Widespread Bathroom Faucet, Antique Copper (KB966PX)
- KINGSTON BRASS KB1977AL 8" Widespread Bathroom Faucet, Brushed Brass (KB1977AL)
- KINGSTON BRASS KS941AL 8 to 16" Widespread Bathroom Faucet, Polished Chrome (KS941AL)
- KINGSTON BRASS MiniWidespread Bathroom Faucet with Retail PopUp, Antique Copper (KB956APL)
- KINGSTON BRASS Magellan Widespread Bathroom Faucet, Polished Brass (GKB912)
- KINGSTON BRASS KS4472ZL 8" Widespread Bathroom Faucet, Polished Brass (KS4472ZL)
- KINGSTON BRASS KB1977AX 8" Widespread Bathroom Faucet, Brushed Brass (KB1977AX)
- Kingston Brass Widespread Bathroom Faucets