Shop All Bar Sink Faucets
Kingston Brass
KB491ACL American Classic Two-Handle High-Arc Bar Faucet, Polished Chrm
Mfr # KB491ACL
Zoro # G3097248
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Height 11.56
- Features Solid brass construction, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, 1/2"-14 NPSM connections, 8-1/2" spout clearance, 4-3/4" spout reach, 11-9/16" spout height, Twin metal lever handles meet ADA guidelines
- Includes Faucet; Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KB491ACL
- Zoro # G3097248
- UPC # 663370838170
- Country of Origin Taiwan, Province of China
- Category Bar Sink Faucets
Dimensions
Height | 11.56 |
Width | 4.75 |
Length | 6.25 |
Item Height (Inch) | 11.56 |
Item Width (Inch) | 4.75 |
Item Length (Inch) | 6.25 |
Description
Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Other MultiChoice Universal Tub / Shower Rough - PEX Crimp (R10000-PXWS)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 220 gpm, 1m, PK20 (KO1K12S-75)
- LEGEND VALVE 4" S-603 PVC BALL VALVE (201-211)
- ZURN Manual Single Hole Mount, 1 Hole Gooseneck Laboratory Faucet, Chrome (Z82900)
- KINGSTON BRASS New York One-Handle 1-Hole Deck Mounted Bar Faucet, Chrome (LS8611NYL)
- KINGSTON BRASS LS8611CTL Continental One-Handle 1-Hole Deck Mounted Bar Faucet, Chrome (LS8611CTL)
- KINGSTON BRASS KS212SB Two-Handle Wall Mount Bar Faucet, Brushed Brass (KS212SB)
- KINGSTON BRASS KS212MB Two-Handle Wall Mount Bar Faucet, Matte Black (KS212MB)
- KINGSTON BRASS KB8492NDL NuvoFusion 4" Centerset Bar Faucet, Polished Brass (KB8492NDL)
- KINGSTON BRASS KB8498DL Concord Bar Faucet, Brushed Nickel (KB8498DL)
- DELTA Broderick True Bar Kitchen Faucet (1990LFC-CZ)
- Kingston Brass Bar Sink Faucets