Shop All Bar Sink Faucets
Kingston Brass
KB490AX Bar Faucet, Matte Black
Mfr # KB490AX
Zoro # G402836853
product price: $129.97
/ea
Free Shipping & Returns
$129.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- Finish Matte Black
- Height 2.31
- Includes Faucet; Mounting Hardware
- Features Solid brass construction, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 8-1/2" spout clearance, 4-3/4" spout reach, Corrosion-resistant finish, Cross handles for easy rotation, Designed for long lasting durability, Easy-to-clean
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB490AX
- Zoro # G402836853
- UPC # 663370523861
- Country of Origin Taiwan, Province of China
- Category Bar Sink Faucets
Dimensions
Height | 2.31 |
Length | 11.56 |
Width | 6.25 |
Details
Number of Handles | 2 |
Finish | Matte Black |
Includes | Faucet; Mounting Hardware |
Features | Solid brass construction, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 8-1/2" spout clearance, 4-3/4" spout reach, Corrosion-resistant finish, Cross handles for easy rotation, Designed for long lasting durability, Easy-to-clean |
Material | Brass |
Weight | 2.79 |
Color | Matte Black |
Description
Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Portable Chain Vise 1/8" to 6" Capacity (460-6)
- BELIMO 1 1/4 in. 3WayVlv 19cv S.S. Trim (B330)
- ZURN Pressure Vacuum Breaker Assembly (PVB) 1" (1-720A)
- KOHLER Kitchen Sink Utility Rack (5473-0)
- KINGSTON BRASS KS212SB Two-Handle Wall Mount Bar Faucet, Brushed Brass (KS212SB)
- KINGSTON BRASS New York One-Handle 1-Hole Deck Mounted Bar Faucet, Chrome (LS8611NYL)
- KINGSTON BRASS KB8492NDL NuvoFusion 4" Centerset Bar Faucet, Polished Brass (KB8492NDL)
- KINGSTON BRASS KB492ACL American Classic 2-Handle High-Arc Bar Faucet, Polished Brass (KB492ACL)
- KINGSTON BRASS KS212MB Two-Handle Wall Mount Bar Faucet, Matte Black (KS212MB)
- KINGSTON BRASS Bar Faucet, Polished Brass (KS2492BL)
- THERMWELL PRODUCTS Hard Faucet Cover (FC2)
- Kingston Brass Kitchen Faucets & Accessories