Shop All Bar Sink Faucets
Kingston Brass
KB490 Two-Handle 4-Inch Centerset Bar Faucet, Matte Black
Mfr # KB490
Zoro # G202836855
product price: $119.57
/ea
Free Shipping & Returns
$119.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- Height 2.31
- Features Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" Centerset 2-Hole Installation, 1.8 GPM/6.8 LPM Spout Flow Rate At 60 PSI, 8-1/2" Spout Clearance, 4-3/4" Spout Reach, 11-9/16" Spout Height, Dual Lever Handles Meet ADA Guidelines, Matching Accessories Available, Easy-to-Clean
- Includes Faucet; Mounting Hardware; Installation Manual
- Length 11.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB490
- Zoro # G202836855
- UPC # 663370523847
- Country of Origin Taiwan, Province of China
- Category Bar Sink Faucets
Dimensions
Height | 2.31 |
Length | 11.56 |
Width | 6.25 |
Details
Number of Handles | 2 |
Finish | Matte Black |
Features | Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" Centerset 2-Hole Installation, 1.8 GPM/6.8 LPM Spout Flow Rate At 60 PSI, 8-1/2" Spout Clearance, 4-3/4" Spout Reach, 11-9/16" Spout Height, Dual Lever Handles Meet ADA Guidelines, Matching Accessories Available, Easy-to-Clean |
Includes | Faucet; Mounting Hardware; Installation Manual |
Weight | 2.87 |
Material | Brass |
Color | Matte Black |
Description
Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 3" TBE CPVC Pipe Nipple Sch 80 (9861-081)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) w Sealant - 1/2" MNPT - 14" L (ZUSA-PF-1580)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Water Filter to LMABFDWSSK (1PK) Made by AFC (AFC-EWH-3000-1p-10276)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (2WU73)
- KINGSTON BRASS KS212SB Two-Handle Wall Mount Bar Faucet, Brushed Brass (KS212SB)
- KINGSTON BRASS New York One-Handle 1-Hole Deck Mounted Bar Faucet, Chrome (LS8611NYL)
- KINGSTON BRASS KB8492NDL NuvoFusion 4" Centerset Bar Faucet, Polished Brass (KB8492NDL)
- KINGSTON BRASS Two Handle, 4" Centerset Bar Faucet, Chrome (KB2491YL)
- KINGSTON BRASS KB8492DL Concord Bar Faucet, Polished Brass (KB8492DL)
- KINGSTON BRASS KB497ACLSB Two-Handle High-Arc Bar Faucet, Brushed Brass (KB497ACLSB)
- OLYMPIA FAUCETS Two Handle Bar Faucet, NPSM, Bar, Polished Chrome, Connection Size: 1/2" (B-8171)
- Kingston Brass Kitchen Faucets & Accessories