Shop All Utility Sink Faucets
Kingston Brass
KB481 Laundry Faucet ADA Handle, Polished Chrome
Mfr # KB481
Zoro # G3098919
product price: $51.97
/ea
$51.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 1.94
- Color Polished Chrome
- Finish Polished Chrome
- Length 5.75
- Includes Faucet; Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB481
- Zoro # G3098919
- UPC # 663370548109
- Country of Origin Taiwan, Province of China
- Category Utility Sink Faucets
Dimensions
Length | 5.75 |
Height | 1.88 |
Width | 4.5 |
Item Length (Inch) | 5.75 |
Item Width (Inch) | 4.5 |
Item Height (Inch) | 1.88 |
Description
Exquisitely styled for your taste, this faucet will enhance your kitchen living space. The Kingston Brass Laundry Faucet ADA Handle and its featured sturdy brass construction and premium polished chrome finish, are guaranteed to glamorize your home's ensemble for years to come. A maximum water flow rate of 4 GPM will aid in faster washing, as well. Additionally, the dual handles allow for precise temperature control while enhancing the theme, meeting ADA guidelines.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD2219551)
- GRUVLOK Flexible Coupling, Ductile Iron, 3 in (0390095263)
- T&S BRASS Metering Single Hole Mount, 1 Hole Metering Faucet, Single Hole, Polished chrome (B-0712)
- SHAW PLUGS Expansion Plug, T-Handle, 2-1/2 In (52407)
- KINGSTON BRASS Laundry Tray Faucet, Polished Chrome (KB471)
- KINGSTON BRASS 4" Centerset 2-Handle Laundry Faucet, Brushed Nickel (KB2478FL)
- KINGSTON BRASS KS373C Kingston Two Handle Wall Mount Laundry Faucet, Polished Chrome (KS373C)
- KINGSTON BRASS KF471 Laundry Faucet, Polished Chrome (KF471)
- KINGSTON BRASS KS374C Kingston Two Handle Wall Mount Laundry Faucet, Polished Chrome (KS374C)
- KINGSTON BRASS KS373ORB Kingston Two Handle Wall Mount Laundry Faucet, Oil Rubbed Brnz (KS373ORB)
- ZURN Zurn Double Lab Faucet with 6" Vacuum Breaker Spout and Four Arm Handles - Lead Free (Z826U2-XL****)
- Kingston Brass Utility Sink Faucets