Shop All Bathtub and Shower Faucet Combo
Kingston Brass
KB4657DL Single-Handle Tub and Shower Faucet, Brushed Brass
Mfr # KB4657DL
Zoro # G202836336
product price: $324.97
/ea
Free Shipping & Returns
$324.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brushed Brass
- Width 7
- Length 7.19
- Height 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB4657DL
- Zoro # G202836336
- UPC # 663370862281
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 7 |
Length | 7.19 |
Height | 7.5 |
Details
Material | Brass |
Color | Brushed Brass |
Weight | 5.85 |
Finish | Brushed Brass |
Includes | Faucet;Mounting Hardware |
Features | Solid brass construction, Duraseal washerless cartridge, Equipped with screwdriver stops for easy maintenance, 1/2" NPT inlet connection, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, 6-3/16" diverter tub spout, Pressure balanced valve for safety and prevention of spikes in water temperature, Single-handle lever meets ADA guidelines, Non-metallic adjustable shower head |
Description
Dive into modern design with the sleek and cylindrical styling of this tub and shower faucet. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed brass finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 160 (87500)
- ZORO SELECT Water Connector, Stainless Steel, Braided (48387)
- LEGEND VALVE 6" S-640 PVC BACKWATER VALVE (202-255)
- ZORO SELECT Tubing, 1 I.D., 50 ft., Clear, Flexible (413510-5711G)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome/Polished Brass, Wall Mount (KB1634T)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB661PL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531NML)
- KINGSTON BRASS KB248PX Tub & Shower Faucet Porcelain Cross Handles (KB248PX)
- KINGSTON BRASS ThreeHandle Tub and Shower Faucet, Matte Black (KB230)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531TO)
- MOEN Findlay Tub and Shower Trim with Valve in Matte Black (82518BL)
- Kingston Brass Bathtub Faucets & Accessories