Shop All Sink Drains
Kingston Brass
KB4000MB Grid Drain without Overflow
Mfr # KB4000MB
Zoro # G0849398
product price: $45.47
/ea
$45.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Material Brass
- Low Lead Compliant true
- Prop 65 Label true
- UPC/CUPC Certified true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB4000MB
- Zoro # G0849398
- UPC # 663370513886
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Item Length (Inch) | 8.25 |
Item Width (Inch) | 2.25 |
Item Height (Inch) | 2.25 |
Details
Item | KB4000MB Grid Drain without Overflow |
Finish | Matte Black |
Material | Brass |
Low Lead Compliant | true |
Prop 65 Label | true |
Item Weight (lbs) | 0.77 |
UPC/CUPC Certified | true |
CEC Certified | false |
Warranty | 1 |
Collection | Trimscape |
ADA Compliant | false |
DOE Certified | false |
Theme | Modern |
Description
KB4000MB Grid Drain without Overflow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID LOCK, LATCH CS6X VERSA (66243)
- JOHN GUEST Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP010821E)
- ZORO SELECT Galv.Nipple, Welded, 2 1/2x 14 (793LM1)
- NORDFAB Pipe Hanger, 6 in Duct Dia, Galvanized Steel, 14 GA, 6 in W x 8" L x (8010004259)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain with Overflow (KB5008)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain with Overflow (KB8107)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain without Overflow (EV7005)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain without Overflow (KB4006)
- KINGSTON BRASS 312 Inch Stainless Steel Kitchen Sink Basket Strainer, Polished Brass (K121BPB)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Brushed Nickel (EV8218)
- KEENEY MFG TruDrain 1-1/4" Open Grid Bathroom Sink Drain without Overflow, Chrome (5680CTNOK)
- Kingston Brass Sink Drains