Shop All Bathtub and Shower Faucet Combo
Kingston Brass
KB3638AX Tub & Shower Faucet Metal Cross Handle
Mfr # KB3638AX
Zoro # G0849224
product price: $214.47
/ea
Free Shipping & Returns
$214.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pressure Balanced Valve
- Material Brass
- Features Complete with an Easy-to-Turn Cross Handle
- Flow Rate 7 gpm
- Mounting Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB3638AX
- Zoro # G0849224
- UPC # 663370011764
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Height | Lever: 7-1/2" |
Width | Lever: 7-1/2" |
Depth | Spout: 5-5/16" |
Face Dia. | 2-1/4" |
Item Height (Inch) | 5.31 |
Item Length (Inch) | 7.13 |
Item Width (Inch) | 7.5 |
Description
KB3638AX TubShower Faucet Metal Cross
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO PEX CRIMP TOOL 1/2""&3/4"" (23251)
- ELKAY Elkay Kit-Hac/Emabf Drain (98856C)
- HOMEWERKS Union Pvc 3/4 X 3/4 Slip (511-14-34-34B)
- ZORO SELECT End Cap, 4 In, Polyethylene (153968014)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (CC3111)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (VB36320AL)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB235)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB235AX)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB248)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB231PL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241PX)
- Kingston Brass Bathtub Faucets & Accessories