Shop All Shower Faucets
Kingston Brass
KB3637AXSO Pressure Balanced Shower Faucet, Brushed Brass
Mfr # KB3637AXSO
Zoro # G502835800
Free Shipping & Returns
$324.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Brass
- Material Brass
- Length 7.13
- Width 7.5
- Height 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KB3637AXSO
- Zoro # G502835800
- UPC # 663370967290
- Country of Origin Taiwan, Province of China
- Category Shower Faucets
Dimensions
Length | 7.13 |
Width | 7.5 |
Height | 7.5 |
Details
Color | Brushed Brass |
Material | Brass |
Weight | 6.14 |
Features | Solid brass construction, Duraseal washerless cartridge, Includes rough-in valve and trim, 1/2"-14 NPT inlet connection, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Cross handle for easy rotation, 7-1/2" faceplate diameter, Corrosion-resistant finish, Pressure balanced valve for safety and prevention of spikes in water temperature, Does not include a tub spout |
Finish | Brushed Brass |
Includes | Faucet;Rough-In Valve;Mounting Hardware |
Description
The traditional charm of this shower faucet brings classical artistry to your home. Complete with an easy-to-turn cross handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed brass finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cold Index Button, Plastic Material, PK10 (32653)
- DELTA Trillian: Two-Handle Monitor 17 Series Valve Trim With 3-Setting Diverter (T27843-SS-PR)
- MIRREDGE 1-1/2" W, White Acrylic Mirror Installation Kit (34400)
- DIXIE LINE CLAMPS Tube Clamp, 3/4in., 1 line, PK50 (1201)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242AXSO)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB531LSO)
- KINGSTON BRASS Shower Faucet, Brushed Nickel, Wall Mount (KB538SO)
- KINGSTON BRASS Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB245SO)
- KINGSTON BRASS Shower Faucet, Brushed Brass, Wall Mount (KB247PXSO)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242SO)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (SYM018CP)
- Kingston Brass Bathtub Faucets & Accessories