Shop All Bathtub and Shower Faucet Combo
Kingston Brass
KB36360AX Tub and Shower Faucet, Polished Nickel
Mfr # KB36360AX
Zoro # G402835252
product price: $337.97
/ea
Free Shipping & Returns
$337.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Polished Nickel
- Width 7.5
- Length 7.13
- Height 4.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB36360AX
- Zoro # G402835252
- UPC # 663370594649
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 7.5 |
Length | 7.13 |
Height | 4.94 |
Details
Material | Brass |
Color | Polished Nickel |
Weight | 7.2 |
Finish | Polished Nickel |
Includes | Faucet;Mounting Hardware |
Features | High Quality Brass Construction, Pressure Balanced Valve for Maintaining Water Temperature, Tub and Shower Faucet, Adjustable 2-1/4" Showerhead, 4-15/16" Tub Spout, Single Handle Operation |
Description
The traditional charm of this tub and shower faucet brings classical artistry to your home. Complete with an easy-to-turn cross handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 100 to 240V AC/DC Brass Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (8210P022)
- ZURN Toilet, 1.6 gpf, Siphon Jet, Floor Mount, Elongated (Z5551-K)
- PARKER 90 Elbow, Brass, 1/4 in Pipe Size, MNPT (1204P-4)
- WESTWARD Flaring Tool, Single, 3/16-5/8, Chrome (3CYV1)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Brass, Wall Mount (KBX8137DX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241PL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB638)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB661PL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531TO)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531)
- PFISTER Pfister 0X8 Series Tub & Shower Rough-In Valve (JX8-410P)
- Kingston Brass Bathtub and Shower Faucet Combo