Shop All Bathtub and Shower Faucet Combo
Kingston Brass
KB3635PKL Tub and Shower Faucet, Oil Rubbed Bronze
Mfr # KB3635PKL
Zoro # G802835258
product price: $253.47
/ea
Free Shipping & Returns
$253.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Oil Rubbed Bronze
- Width 7.13
- Length 7.5
- Height 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB3635PKL
- Zoro # G802835258
- UPC # 663370772740
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 7.13 |
Length | 7.5 |
Height | 5 |
Details
Material | Brass |
Color | Oil Rubbed Bronze |
Weight | 6 |
Finish | Oil Rubbed Bronze |
Includes | Faucet; Mounting Hardware |
Features | Solid Brass Construction, Pressure Balanced Valve to Prevent Scalding, Single Handle Lever for Easy Operation, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, 4-13/16" Tub Spout Reach |
Description
An essential fixture of the household bathroom, Kingston Brass' line of shower faucets come in various designs and finishes to offer a range of traditional and contemporary stylings. These shower faucet appliance kits include the shower head and arm as well the volume controls, which are offered in a variety of handle options. A pressure balanced valve is included for safety and protection against accidental burns.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Spout Reach: 3.63" (1137-DA)
- LEGRIS Push-to-Connect, Threaded Male Connector, 1/2 in Tube Size, Nylon, Black, 10 PK (3175 62 21)
- WATCO 1-1/4 in. x 8-1/2 in. Cast Brass IdealLav Lavatory Dra, and Grid Strain, Chrome (815-P-CP)
- PFISTER Rebuild Kit 3Hdl Mtl Vrv Cr (S10-2300)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB638T)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome/Polished Brass, Wall Mount (KB1634T)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (VB36320AL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB231PL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241PX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB140)
- AMERICAN IMAGINATIONS 12.01-in. W Shower Kit_ (AI-36213)
- Kingston Brass Bathtub Faucets & Accessories