Shop All Showerhead and Tub Accessories
Kingston Brass
KB3635ALTLT Tub & Shower Trim W/out Spout, Oil Rubbed Bronze
Mfr # KB3635ALTLT
Zoro # G3090957
product price: $91.62
/ea
Free Shipping & Returns
$91.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Color Oil Rubbed Bronze
- Material Brass
- Length 7.5
- Valve Type No Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB3635ALTLT
- Zoro # G3090957
- UPC # 663370122019
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Length | 7.5 |
Height | 7.13 |
Item Height (Inch) | 7.13 |
Item Length (Inch) | 7.5 |
Item Width (Inch) | 7.5 |
Description
The exquisite design of this shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium oil rubbed bronze finish for a fixture that will last for years to come. Valves are sold separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" x 5-1/2" Black Pipe Nipple Sch 80 (41009)
- VIEGA Viega MegaPress adapter, 1-1/2" x 1-1/2" (95250)
- KOHLER Flush Valve Kit (1226578)
- CENTRAL BRASS Drinking Fountain-Wallmount, NPT, Single Hole, Polished Chrome, Overall Height: 8" (0366-N2HX8WB)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome/Polished Brass, Deck Mount (KC364)
- KINGSTON BRASS Deck Mount Hand Shower Holder for Roman Tub Faucet, Antique Brass (KSHK53)
- KINGSTON BRASS Hand Shower, Brushed Nickel, Wall Mount (KX2528SBB)
- KINGSTON BRASS Vintage 12" Wall Support, Polished Chrome (CCS121)
- KINGSTON BRASS Deck Mount Hand Shower Holder for Roman Tub Faucet, Oil Rubbed Bronze (KSHK55)
- KINGSTON BRASS Handheld Shower Wall Mount Bracket, Chrome (K175A1)
- DELTA Trinsic Monitor 14 Series H2Okinetic Tub & Shower Trim MB (T14459-BL)
- Kingston Brass Showerhead and Tub Accessories