Shop All Shower Faucets
Kingston Brass
KB3633PXSO Pressure Balanced Shower Faucet, Antique Brass
Mfr # KB3633PXSO
Zoro # G102835439
Free Shipping & Returns
$324.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Antique Brass
- Material Brass
- Length 7.13
- Width 7.5
- Height 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KB3633PXSO
- Zoro # G102835439
- UPC # 663370967351
- Country of Origin Taiwan, Province of China
- Category Shower Faucets
Dimensions
Length | 7.13 |
Width | 7.5 |
Height | 7.5 |
Details
Color | Antique Brass |
Material | Brass |
Weight | 6.14 |
Features | Solid brass construction, Duraseal washerless cartridge, Includes rough-in valve and trim, 1/2"-14 NPT inlet connection, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Cross handle for easy rotation, 7-1/2" faceplate diameter, Corrosion-resistant finish, Pressure balanced valve for safety and prevention of spikes in water temperature, Does not include a tub spout |
Includes | Faucet;Rough-In Valve;Mounting Hardware |
Finish | Antique Brass |
Description
The exquisite design of this shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with an easy-to-turn cross handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium antique brass finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dielectric Union, 250 psi Max. Pressure (ez-20503)
- EVERPURE Filter System, 6.7 gpm (EV943710-75)
- ZURN Metering 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (Z86500-XL)
- GREENLEAF Poly Reducer Bushing 1" Male Npt X 3/4" Female Npt (RB1034P)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KF114)
- KINGSTON BRASS Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB245SO)
- KINGSTON BRASS Shower Faucet, Polished ChromePolished Brass (KB8634FLSO)
- KINGSTON BRASS Shower Faucet, Brushed Nickel, Wall Mount (KB538SO)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242SO)
- KINGSTON BRASS Shower Faucet, Brushed Brass, Wall Mount (KB247PXSO)
- KISSLER Shower Faucet Crtridge for Price Pfister (974-074)
- Kingston Brass Bathtub Faucets & Accessories