Shop All Bathtub and Shower Faucet Combo
Kingston Brass
KB3633NDL Tub and Shower Faucet, Antique Brass
Mfr # KB3633NDL
Zoro # G202835223
Free Shipping & Returns
$253.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Antique Brass
- Width 5.31
- Length 7.5
- Height 7.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KB3633NDL
- Zoro # G202835223
- UPC # 663370783111
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 5.31 |
Length | 7.5 |
Height | 7.13 |
Details
Material | Brass |
Color | Antique Brass |
Weight | 6.01 |
Finish | Antique Brass |
Includes | Faucet;Mounting Hardware |
Features | Solid brass construction, Pressure balanced valve to prevent scalding, Duraseal washerless cartridge, Screwdriver stops for easy maintenance, 4-13/16" diverter tub spout reach, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Single lever handle meets ADA guidelines |
Description
The chic fashion of this tub and shower faucet is distinguished by its expressive geometric features, propelling it into contemporary design. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium antique brass finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITHERM Valve Insulation, 18 in. L, 24 in. W (IV1824)
- HYDRORAIN Pipe Cutter, Polycarbonate, 8 In. L, Manual (26113)
- AMERICAN STANDARD 1/2 In. Npt In-Line Vacuum Breaker, Satin (1660400.295)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-HZH-300-22000SK-6p-2995)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB655)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB638T)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB148)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138DPL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB248LL)
- KINGSTON BRASS Tub and Shower Faucet, Antique Brass, Wall Mount (KBX8133DX)
- THRIFCO PLUMBING Tub/Shower 3-Handle Remodeling Trim Kit for Price Pfister, Por (9400006)
- Kingston Brass Bathtub and Shower Faucet Combo