Shop All Bathtub and Shower Faucet Combo
Kingston Brass
KB36330AL Tub and Shower Faucet, Antique Brass
Mfr # KB36330AL
Zoro # G402838024
Free Shipping & Returns
$324.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Antique Brass
- Width 4.94
- Length 7.13
- Height 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KB36330AL
- Zoro # G402838024
- UPC # 663370594595
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 4.94 |
Length | 7.13 |
Height | 7.5 |
Details
Material | Brass |
Color | Antique Brass |
Weight | 7.2 |
Finish | Antique Brass |
Includes | Faucet;Mounting Hardware |
Features | High Quality Brass Construction, Pressure Balanced Valve for Maintaining Water Temperature, Tub and Shower Faucet, Adjustable 2-1/4" Showerhead, 5" Tub Spout, Single Handle Operation |
Description
The traditional charm of this tub and shower faucet brings classical artistry to your home. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/8 X 4 Brass Nipple (9319088)
- ZORO SELECT 1/2" FNPT 304/304L SS Coupling (1000300712)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-12638)
- ZORO SELECT PVC Insertion Tee, Socket x Socket x Socket, 2 in Pipe Size (MPV8T020)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241ACL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138DX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241PL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (VB36320AL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB638)
- KIBI Circular Deck Mounted Bathtub Faucet with Hand Shower, Chrome (KTF3101CH)
- Kingston Brass Bathtub and Shower Faucet Combo