Shop All Bathtub and Shower Faucet Combo
Kingston Brass
KB36330ACL Single-Handle Tub and Shower Faucet, Antique Brass
Mfr # KB36330ACL
Zoro # G602837902
product price: $324.97
/ea
Free Shipping & Returns
$324.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Antique Brass
- Width 4.94
- Length 7.13
- Height 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB36330ACL
- Zoro # G602837902
- UPC # 663370856709
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 4.94 |
Length | 7.13 |
Height | 7.5 |
Details
Material | Brass |
Color | Antique Brass |
Weight | 7.2 |
Finish | Antique Brass |
Includes | Faucet;Mounting Hardware |
Features | Solid brass construction, Pressure balanced valve to prevent scalding, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Integral diverter on valve, 4-15/16" solid brass spout, Single lever handle meets ADA guidelines, Integral screwdriver stops for easy servicing |
Description
Add refinement and charm to your bathroom with this tub and shower faucet's simple design. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium antique brass finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Hose Adaptr, Cast Bronze, C x Hose, 1/2 In (704H 1/2)
- LEGEND VALVE 1-1/4" SS INSERT COUPLING (312-166SS)
- DIXON Angle Hose Valve, 2-1/2 in, Groove x Male NST NH, Cast Brass, Domestic (AVG250F)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 In (0500359567)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138EFL)
- KINGSTON BRASS Tub and Shower Faucet, Antique Brass, Wall Mount (KBX8133DX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome/Polished Brass, Wall Mount (KB1634T)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531NML)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB248LL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (CC3111)
- CENTRAL BRASS Two Handle Tub and Shower Set, Polished Chrome, Wall (80897)
- Kingston Brass Bathtub Faucets & Accessories