Shop All Handles, Levers & Controls
Kingston Brass
KB36320PX Tub & Shower Faucet with Porcelain Cross Handle
Mfr # KB36320PX
Zoro # G0848804
Free Shipping & Returns
$253.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pressure Balanced Valve
- Features Complete with an Easy-to-Turn Cross Handle
- Flow Rate 7 gpm
- Material Brass
- Mounting Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KB36320PX
- Zoro # G0848804
- UPC # 663370118722
- Country of Origin Taiwan, Province of China
- Category Handles, Levers & Controls
Dimensions
Height | Spout: 2-5/8" |
Width | Lever: 7-1/2", Spout: 2-5/8" |
Face Dia. | 2-1/4" |
Item Width (Inch) | 7.5 |
Item Height (Inch) | 4.94 |
Item Length (Inch) | 7.13 |
Description
KB36320PX TubShower Faucet,w/Porce
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDWIDE SOURCING Coupling Malleable Galv 2In (21-2G)
- KOHLER Alteo Wall-Mount Diverter Bath Spout (45131-CP)
- JONES STEPHENS Pipe Hook, 3/4"x6", Plastic Coat Steel (H12076)
- ELKAY Wristblade Handle, Single Hole Only Mount, Commercial 1 Hole Cover plate (LK500GN05T4)
- KINGSTON BRASS KB241AX Twin Handle Tub & Shower Faucet With Decor Cross Handle (KB241AX)
- KINGSTON BRASS Volume Control W/ Lever, Handle, Oil Rubbed Bronze (KB3005PL)
- KINGSTON BRASS KB248AX Twin Handle Tub & Shower Faucet With Decor Cross Handle (KB248AX)
- KINGSTON BRASS Volume Control W/ Lever, Handle, Chrome (KB3001PL)
- KINGSTON BRASS Valve & Trim Only, Polished Chrome (KBSV8651)
- KINGSTON BRASS KS1341PKL Roman Tub Filler with Cross Handle (KS1341PKL)
- NEWPORT BRASS Handle Cap in Antique Nickel (11588/15A)
- Kingston Brass Kitchen Faucets & Accessories