Shop All Tub Spouts
Kingston Brass
KB3631AXTLT Shower Trim Only W/out Tub Spout, Polished Chrome
Mfr # KB3631AXTLT
Zoro # G3083430
product price: $81.89
/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Mounting Type Wall Mount
- Color Polished Chrome
- Material Brass
- Length 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB3631AXTLT
- Zoro # G3083430
- UPC # 663370273667
- Country of Origin Taiwan, Province of China
- Category Tub Spouts
Dimensions
Length | 72 |
Height | 7.13 |
Width | 7.5 |
Item Length (Inch) | 72 |
Item Height (Inch) | 7.13 |
Item Width (Inch) | 7.5 |
Description
The exquisite design of this shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with an easy-to-turn cross handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. Valves are sold separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" x 1/8" Compression SS Male 90 Degree Elbow (4 CBU-SS)
- SHAW PLUGS Expansion Plug, Thumb Nut, 5/16 In (68012)
- PARKER Push-to-Connect Push-to-Connect Union, Brass, Silver (62PLP-5/32)
- LEGRIS Barbed Plug, 1/2 in Tube Size, Polymer, Black, 10 PK (3126 62 00)
- KINGSTON BRASS Heritage, Tub Spout, Oil Rubbed Bronze (K1887A5)
- KINGSTON BRASS 5-1/4" Zinc, Tub Spout W/ Diverter, Brushed Nickel/Chrome (K188A7)
- KINGSTON BRASS 5-1/4" Zinc, Tub Spout W/ Diverter, Brushed Nickel (K188A8)
- KINGSTON BRASS 5-1/4" Zinc, Tub Spout W/ Diverter, Oil Rubbed Bronze (K189A5)
- KINGSTON BRASS KB631ET Pressure Balance Valve Trim Only W/out Shower & Tub Spout, Chrm (KB631ET)
- KINGSTON BRASS Pressure Balanced Rough-In, Tub And Shower Valve, Polished Brass (KB652V)
- SPEAKMAN Tub Spout, Matte Black, Wall (CDS1574-MB)
- Kingston Brass Tub Spouts